Motion
67772

VIKAN
67772

Remco 52" Mixing Paddle - Green
Mi Item #05801161
MFR #67772
Price$81.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
67772

Remco 52" Mixing Paddle - Green
Mi Item #05801161
MFR #67772

Mfr description
67772 PADDLE SCRAPER- 52" W/O HOLES
  • This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks
  • One-piece construction and the unique long-handle design make it easy to use for many jobs
  • Plastic is a lightweight alternative to metal mixing paddle scrapers, and will reduce fatigue for the user.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.06/each

Specifications

Details

  • Color
    Green
  • Includes
    1 paddle
  • Manufacturer Upc Number
    812904021179
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)