Motion
6962MD3

VIKAN
6962MD3

Remco Scraper - Polypropylene/Semi-ferrous Additive Material, Blue Color
Mi Item #05801169
MFR #6962MD3
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6962MD3

Remco Scraper - Polypropylene/Semi-ferrous Additive Material, Blue Color
Mi Item #05801169
MFR #6962MD3

Mfr description
6962MD3 SCRAPER- 4" METAL DET. BLUE
  • This metal detectable large hand scraper is an excellent solution for your bench top scraping needs
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Details

  • Color
    Blue
  • Harmonization Code
    39241000
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904022480
  • Material
    Polypropylene/Semi-ferrous Additive
  • Motor Type
    Manual
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)