Overview
Mfr description
6777MD5 PADDLE- 52" METAL DET.
- This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks
- One-piece construction and the unique long-handle design make it easy to use for many jobs
- The semi-ferrous additive in this paddle allows for use in conjunction with a metal detectable system
- Metal detectable plastic is a lightweight and less costly alternative to stainless steel mixing paddle scrapers, and will reduce fatigue for the user.
Specifications
- ColorGray
- MaterialPolypropylene/Semi-ferrous Additive
- Includes1 paddle
- Manufacturer Upc Number812904022152
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data