Motion
6777MD3

VIKAN
6777MD3

Remco 52" Metal Detectable Mixing Paddle - Blue
Mi Item #05801185
MFR #6777MD3
Price$156.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6777MD3

Remco 52" Metal Detectable Mixing Paddle - Blue
Mi Item #05801185
MFR #6777MD3

Mfr description
6777MD3 PADDLE- 52" METAL DET.
  • This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks
  • One-piece construction and the unique long-handle design make it easy to use for many jobs
  • The semi-ferrous additive in this paddle allows for use in conjunction with a metal detectable system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.55/each

Specifications

Details

  • Color
    Blue
  • Includes
    1 paddle
  • Manufacturer Upc Number
    812904022138
  • Material
    Polypropylene/Semi-ferrous Additive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)