Motion
29116

VIKAN
29116

Remco Floor Scraper - Nylon Material, 10.0000 in Length, Yellow Color
Mi Item #05801186
MFR #29116
Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29116

Remco Floor Scraper - Nylon Material, 10.0000 in Length, Yellow Color
Mi Item #05801186
MFR #29116

Mfr description
29116 NYLON FLOOR SCRAPER YELLOW
  • Remco's Nylon Floor Scraper is made of tough and food-safe nylon to promote food safety and
  • durability
  • The floor scraper comes in six colors, including black, to promote color-coding plans,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.44/each

Specifications

Dimensions

  • Length
    10.0000 in
  • Weight
    8.007 oz

Details

  • Color
    Yellow
  • For Use With
    Vikan Handle
  • Harmonization Code
    39241000
  • Includes
    1 floor scraper
  • Manufacturer Upc Number
    812904020622
  • Material
    Nylon
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)