Motion
69633

VIKAN
69633

Remco Scraper - Nylon/Glass Fiber Material, 4.0000 in Length, Blue Color
Mi Item #05801200
MFR #69633
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69633

Remco Scraper - Nylon/Glass Fiber Material, 4.0000 in Length, Blue Color
Mi Item #05801200
MFR #69633

Mfr description
69633 SCRAPER HIGH TEMP. BLUE
  • This high-temperature large hand scraper is great for scraping hot cooking surfaces, such as griddles
  • It has no seams or cracks, which helps prevent bacterial growth
  • For use in temperatures up to 410°F.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Length
    4.0000 in
  • Weight
    0.24 lbs

Details

  • Color
    Blue
  • Harmonization Code
    39231010
  • Includes
    1 scraper
  • Manufacturer Upc Number
    811665031427
  • Material
    Nylon/Glass Fiber
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)