Motion
69594

VIKAN
69594

Remco Bench Scraper - Polypropylene Material, 5.2000 in Length, Red Color
Mi Item #05801202
MFR #69594
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69594

Remco Bench Scraper - Polypropylene Material, 5.2000 in Length, Red Color
Mi Item #05801202
MFR #69594

Mfr description
69594 MINI BENCH SCRAPER RED
  • This color-coded mini bench scraper is an excellent solution for your bench top scraping needs
  • It has no seams or cracks, which helps prevent bacterial growth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Length
    5.2000 in
  • Weight
    0.09 lbs

Details

  • Color
    Red
  • Harmonization Code
    39231010
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904021278
  • Material
    Polypropylene
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Bench Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)