Overview
Mfr description
69618 3" SCRAPER PURPLE
- This color-coded small hand scraper is an excellent solution to your bench top scraping needs
- It has no seams or cracks, which helps prevent bacterial growth.
Specifications
- ColorPurple
- MaterialPolypropylene
- Includes1 scraper
- Manufacturer Upc Number812904021483
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data