Overview
Mfr description
69627 4" SCRAPER ORANGE
- This color-coded large hand scraper is an excellent solution to your scraping needs
- It has no seams or cracks, which helps prevent bacterial growth.
Specifications
- ColorOrange
- MaterialPolypropylene
- Includes1 scraper
- Manufacturer Upc Number812904021568
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data