Motion
69629

VIKAN
69629

Remco Scraper - Polypropylene Material, 4.0000 in Length, Black Color
Mi Item #05801219
MFR #69629
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69629

Remco Scraper - Polypropylene Material, 4.0000 in Length, Black Color
Mi Item #05801219
MFR #69629

Mfr description
69629 4" SCRAPER BLACK
  • This color-coded large hand scraper is an excellent solution to your scraping needs
  • It has no seams or cracks, which helps prevent bacterial growth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Length
    4.0000 in
  • Weight
    0.15 lbs

Details

  • Color
    Black
  • Harmonization Code
    39241000
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904021582
  • Material
    Polypropylene
  • Motor Type
    Manual
  • Number Of Pieces
    1
  • Tool Type
    Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)