Overview
Mfr description
69619 3" SCRAPER BLACK
- This color-coded small hand scraper is an excellent solution to your bench top scraping needs
- It has no seams or cracks, which helps prevent bacterial growth.
Specifications
- ColorBlack
- MaterialPolypropylene
- Includes1 scraper
- Manufacturer Upc Number812904021490
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data