Motion
56112

VIKAN
56112

Vikan Ergonomic Shovel- Small Blade - Green
MI ITEM #05801245
MFR #56112
Your Price$93.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56112

Vikan Ergonomic Shovel- Small Blade - Green
MI ITEM #05801245
MFR #56112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.36/each(List $116.71)

Overview

Mfr description
56112 ERGONOMIC SHOVEL- SMALL BLADE
  • This robust ergonomic shovel is designed for use in direct contact with food
  • The handle is reinforced with an inner aluminum tube
  • It is stepped in two places which helps to prevent back injuries
  • The neck joint has been strengthened in order to withstand heavy duty use
  • The long and small blade combination makes it suitable for shoveling smaller volumes and reaching into deep containers.

Specifications

  • Type
    Small Blade
  • Blade Width
    10.7 in
  • Blade Height
    8.1 in
  • Blade Material
    Polypropylene
  • Handle Style
    Easy-Grip
  • Handle Length
    50 in
  • Handle Material
    Polypropylene/Aluminum (Support)
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    5705020561122
  • Weight
    3.39 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought