Motion
69813

VIKAN
69813

Remco One-Piece Shovel w/ 10" Blade - Blue
MI ITEM #05801267
MFR #69813
Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69813

Remco One-Piece Shovel w/ 10" Blade - Blue
MI ITEM #05801267
MFR #69813

Mfr description
69813 SHOVEL- 11" BLUE
  • Remco one-piece polypropylene shovels are tough, lightweight and hygienic
  • Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program
  • Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.75/each

Specifications

Dimensions

  • Blade Height
    5.9 in
  • Blade Width
    10.2 in
  • Handle Length
    37.5 in
  • Weight
    2.6 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene
  • Handle Style
    Easy-Grip
  • Manufacturer Upc Number
    0812904021711
  • Non Sparking
    Y
  • Type
    One-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)