Motion
6500MD5

VIKAN
6500MD5

Remco 82 oz. Metal Detectable Hand Scoop - Gray
MI ITEM #05801282
MFR #6500MD5
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6500MD5

Remco 82 oz. Metal Detectable Hand Scoop - Gray
MI ITEM #05801282
MFR #6500MD5

Mfr description
6500MD5 LARGE SCOOP- METAL DET. WHITE
  • This metal detectable large scoop is great for material handling in areas of high sensitivity
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Details

  • Color
    Gray
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904022091
  • Material
    Polypropylene/Semi-ferrous Additive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)