Motion
6400MD3

VIKAN
6400MD3

Remco 32 oz. Metal Detectable Hand Scoop - Blue
MI ITEM #05801283
MFR #6400MD3
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6400MD3

Remco 32 oz. Metal Detectable Hand Scoop - Blue
MI ITEM #05801283
MFR #6400MD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
6400MD3 SMALL SCOOP- METAL DET. BLUE
  • This metal detectable small scoop is great for material handling in areas of high sensitivity
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.

Specifications

  • Color
    Blue
  • Material
    Polypropylene/Semi-ferrous Additive
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904022039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought