Motion
6400MD4

VIKAN
6400MD4

Remco 32 oz. Metal Detectable Hand Scoop - Red
Mi Item #05801285
MFR #6400MD4
Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6400MD4

Remco 32 oz. Metal Detectable Hand Scoop - Red
Mi Item #05801285
MFR #6400MD4

Mfr description
6400MD4 SMALL SCOOP- METAL DET. RED
  • This metal detectable small scoop is great for material handling in areas of high sensitivity
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.02/each

Specifications

Details

  • Color
    Red
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904022046
  • Material
    Polypropylene/Semi-ferrous Additive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)