Motion
6500MD4

VIKAN
6500MD4

Remco 82 oz. Metal Detectable Hand Scoop - Red
MI ITEM #05801286
MFR #6500MD4
Your Price$41.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6500MD4

Remco 82 oz. Metal Detectable Hand Scoop - Red
MI ITEM #05801286
MFR #6500MD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.71/each(List $52.14)

Overview

Mfr description
6500MD4 LARGE SCOOP- METAL DET. RED
  • This metal detectable large scoop is great for material handling in areas of high sensitivity
  • The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel.

Specifications

  • Color
    Red
  • Material
    Polypropylene/Semi-ferrous Additive
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904022084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text