Motion
65007

VIKAN
65007

Remco 82 oz. Hand Scoop - Orange
Mi Item #05801302
MFR #65007
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
65007

Remco 82 oz. Hand Scoop - Orange
Mi Item #05801302
MFR #65007

Mfr description
65007 LARGE SCOOP ORANGE
  • This fully color-coded large scoop is great for handling bulk materials
  • Its solid construction makes it extremely durable
  • It has no seams or cracks to help prevent bacterial growth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Details

  • Color
    Orange
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904020875
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)