Overview
Mfr description
65008 LARGE SCOOP PURPLE
- This fully color-coded large scoop is great for handling bulk materials
- Its solid construction makes it extremely durable
- It has no seams or cracks to help prevent bacterial growth.
Specifications
- ColorPurple
- MaterialPolypropylene
- Includes1 scoop
- Manufacturer Upc Number812904020882
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data