Motion
65527

VIKAN
65527

Remco 128 oz. Mega Dipper - Orange
MI ITEM #05801305
MFR #65527
List Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
65527

Remco 128 oz. Mega Dipper - Orange
MI ITEM #05801305
MFR #65527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.78/each for your price

Overview

Mfr description
65527 MEGA DIPPER ORANGE
  • This color-coded dipper version of the mega scoop is great for handling bulk materials
  • It can be
  • used to scoop product out for quality control or to simply move product
  • Its solid construction
  • makes it extremely durable
  • It combines with any of our handles due to its hygienic Euro thread,
  • which prevents walk-off and is easier to clean

Specifications

  • Color
    Orange
  • Material
    Polypropylene/Stainless Steel (Screws)
  • Includes
    1 dipper
  • Manufacturer Upc Number
    812904021018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought