Overview
Mfr description
63006 MINI SCOOP YELLOW
- This fully color-coded mini-scoop is great for moving small amounts of material
- Its solid construction makes it extremely durable
- It has no seams or cracks to help prevent bacterial growth.
Specifications
- ColorYellow
- MaterialPolypropylene
- Includes1 scoop
- Manufacturer Upc Number812904020691
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data