Motion
64002

VIKAN
64002

Remco 32 oz. Hand Scoop - Green
Mi Item #05801309
MFR #64002
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
64002

Remco 32 oz. Hand Scoop - Green
Mi Item #05801309
MFR #64002

Mfr description
64002 SMALL SCOOP GREEN
  • This fully color-coded small scoop is great for moving material
  • Its solid construction makes it extremely durable
  • It has no seams or cracks to help prevent bacterial growth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Details

  • Color
    Green
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904020745
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)