Overview
Mfr description
65002 LARGE SCOOP GREEN
- This fully color-coded large scoop is great for handling bulk materials
- Its solid construction makes it extremely durable
- It has no seams or cracks to help prevent bacterial growth.
Specifications
- ColorGreen
- MaterialPolypropylene
- Includes1 scoop
- Manufacturer Upc Number812904020820
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data