Motion
64003

VIKAN
64003

Remco 32 oz. Hand Scoop - Blue
MI ITEM #05801318
MFR #64003
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
64003

Remco 32 oz. Hand Scoop - Blue
MI ITEM #05801318
MFR #64003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.23/each

Specifications

Details

  • Color
    Blue
  • Includes
    1 scoop
  • Manufacturer Upc Number
    812904020752
  • Material
    Polypropylene

Overview

Mfr description
64003 SMALL SCOOP BLUE
  • This fully color-coded small scoop is great for moving material
  • Its solid construction makes it extremely durable
  • It has no seams or cracks to help prevent bacterial growth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought