Overview
Mfr description
65524 MEGA DIPPER RED
- This color-coded dipper version of the mega scoop is great for handling bulk materials
- It can be
- used to scoop product out for quality control or to simply move product
- Its solid construction
- makes it extremely durable
- It combines with any of our handles due to its hygienic Euro thread,
- which prevents walk-off and is easier to clean
Specifications
- ColorRed
- MaterialPolypropylene/Stainless Steel (Screws)
- Includes1 dipper
- Manufacturer Upc Number812904020981
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data