Motion
TAC05-1D20-12

DUFF-NORTON
TAC05-1D20-12

TAC Series 12 V Direct Current (DC) Voltage and 12 in. Stroke Linear Actuator
Mi Item #05801391
MFR #TAC05-1D20-12
Price$1,889.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAC05-1D20-12

TAC Series 12 V Direct Current (DC) Voltage and 12 in. Stroke Linear Actuator
Mi Item #05801391
MFR #TAC05-1D20-12

Mfr description
TAC05-1D20-12 ACTUATOR
  • Heavy duty design for long life in tough environments
  • Steel translating tube with zinc chromate plating
  • Corrosion resistant aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.96/each

Specifications

Dimensions

  • Height
    7.50 in
  • Length
    23.00 in
  • Retracted Length
    20 in
  • Stroke
    12 in
  • Weight
    17.00 lb
  • Width
    5.00 in

Details

  • Additional Details
    TAC Series Linear Actuator, 12 VDC, 500 Lbs, Clutch, 12 in. Stroke
  • Current Draw
    10 amp
  • Duty Cycle At Rated Load
    40 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    12 V dc
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TAC
  • Speed At Full Load
    0.45 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)