Motion
W516 12.5/1 A WR BRONZE

HUB CITY INC
W516 12.5/1 A WR BRONZE

W516 12.5/1 A WR BRONZE Right Angle Worm Gear Speed Reducer - Single Reduction, 12.5:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #05801441
MFR #W516 12.5/1 A WR BRONZE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W516 12.5/1 A WR BRONZE

W516 12.5/1 A WR BRONZE Right Angle Worm Gear Speed Reducer - Single Reduction, 12.5:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #05801441
MFR #W516 12.5/1 A WR BRONZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-20614 12.5:1 STYLE A
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Alloy Housing
  • Bronze gears
  • Tapered Roller Bearings
  • Heavy-duty industrial seals

Specifications

  • Center Distance
    5.1700 in
  • Reduction
    Single
  • Ratio
    12.5:1
  • Max Input Horsepower
    12.700 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Style
    A
  • Maximum Output RPM
    140 rpm
  • Maximum Output Torque
    5267 in-lbs
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    W516B
  • Manufacturer Reducer Size
    W516B
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    OT=S|STYLE=A|RATIO=12.5/1
  • Manufacturer Catalog Number
    0220-20614
  • Manufacturer Upc Number
    662798010519
  • UPC_NO
    662798010519
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    16-1/4 in
  • Shipping Dimensions Width
    15-1/2 in
  • Weight
    70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text