Motion
75458
Stinger DS LED HL High Lumen Rechargeable Flashlight with Dual Switches
MI ITEM #05801461
MFR #75458
Your Price$302.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger DS LED HL High Lumen Rechargeable Flashlight with Dual Switches
MI ITEM #05801461
MFR #75458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.38/each(List $481.86)

Overview

Mfr description
75458 STINGER DS LED HL W/120V AC/12V DC
  • 800 lumens
  • Switches on the head and tail for multiple hand hold options
  • High/Medium/Low/Strobe modes
  • Durable aluminum body that is water and impact resistant
  • Non-slip rubberized comfort grip
  • Bright flood light illuminates the area around you
  • Rechargeable up to 1000 times

Specifications

  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Resistance Features
    IPX4
  • Length
    8.85 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Material
    Aluminum
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Beam Intensity
    24000 cd
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Includes
    Rechargeable battery, 120V/100V AC/12V DC Smart Charge PiggyBack
  • Manufacturer Upc Number
    80926754584
  • UPC_NO
    080926754584
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 800 lumens • Switches on the head and tail for multiple hand hold options • High/Medium/Low/Strobe modes • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • Bright flood light illuminates the area around you • Rechargeable up to 1000 times
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    12.8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text