Motion
81X CONN LINK CP

RENOLD JEFFREY
81X CONN LINK CP

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05801539
MFR #81X CONN LINK CP
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
81X CONN LINK CP

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05801539
MFR #81X CONN LINK CP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
81X CONN LINK CP

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    23.00 mm
  • Inside Width
    27.00 mm
  • Link Plate Height
    28.6 mm
  • Pin Diameter
    11 mm
  • Chain Overall Width
    53.65 mm
  • UPC_NO
    6623901231744
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text