Motion
ECO OEM .35MB

ITT ENIDINE
ECO OEM .35MB

ECO OEM Small Bore Series Hydraulic Shock Absorber—Adjustable—Piston Rod Dia: 4 mm
Mi Item #05801592
MFR #ECO OEM .35MB
Price$210.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO OEM .35MB

ECO OEM Small Bore Series Hydraulic Shock Absorber—Adjustable—Piston Rod Dia: 4 mm
Mi Item #05801592
MFR #ECO OEM .35MB

Mfr description
ECO OEM .35MB SHOCK ABSORBER
  • Adjustable design lets you “fine-tune” your desired damping and lock the numbered adjustment setting
  • Internal orifice design provides deceleration with the most efficient damping characteristics, resulting in the lowest reaction forces in the industry
  • Threaded cylinders provide mounting flexibility and increase surface area for improved heat dissipation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.51/each

Specifications

Dimensions

  • Weight
    0.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)