Motion
ECO OEM 1.25 X 1

ITT ENIDINE
ECO OEM 1.25 X 1

Pneumatic Shock Absorber - 1 mm Stroke
MI ITEM #05801635
MFR #ECO OEM 1.25 X 1
Price$526.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO OEM 1.25 X 1

Pneumatic Shock Absorber - 1 mm Stroke
MI ITEM #05801635
MFR #ECO OEM 1.25 X 1

Mfr description
ECO OEM 1.25 X 1
  • Adjustable design lets you “fine-tune” your desired damping and lock the numbered adjustment setting
  • Internal orifice design provides deceleration with the most efficient damping characteristics, resulting in the lowest reaction forces in the industry
  • Threaded cylinders provide mounting flexibility and increase surface area for improved heat dissipation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.72/each

Specifications

Dimensions

  • Stroke
    1 mm

Details

  • Max Energy Absorption Per Cycle
    1900 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)