Motion
ECO OEM 1.25 X 2

ITT ENIDINE
ECO OEM 1.25 X 2

Pneumatic Shock Absorber - 2 mm Stroke
Mi Item #05801639
MFR #ECO OEM 1.25 X 2
Price$557.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO OEM 1.25 X 2

Pneumatic Shock Absorber - 2 mm Stroke
Mi Item #05801639
MFR #ECO OEM 1.25 X 2

Mfr description
ECO OEM 1.25 X 2
  • Adjustable design lets you “fine-tune” your desired damping and lock the numbered adjustment setting
  • Internal orifice design provides deceleration with the most efficient damping characteristics, resulting in the lowest reaction forces in the industry
  • Threaded cylinders provide mounting flexibility and increase surface area for improved heat dissipation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$557.38/each

Specifications

Dimensions

  • Stroke
    2 mm

Details

  • Max Energy Absorption Per Cycle
    3750 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)