Motion
8VEPOF8
VEP-Series Hydraulic Socket - Steel Body Material, Posi-Lock Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5500 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #05801704
MFR #8VEPOF8
Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Socket - Steel Body Material, Posi-Lock Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5500 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #05801704
MFR #8VEPOF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.75/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    1 in
  • Hex
    44 mm
  • Length
    3.89 in

Details

  • Actual Burst Pressure
    14500 psi (Socket); 22000 psi (Connected); 3625 psi (Connect/Disconnect)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Flow Rate
    32.50 gpm
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Posi-Lock Valve
  • Working Pressure
    5500 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
8VEPOF8 QUICK DISCONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought