Motion
WS-34
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.4350 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #05807765
MFR #WS-34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.4350 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #05807765
MFR #WS-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS34 LOCKWASHER

Specifications

  • Series
    WS
  • Bore Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Tang Width
  • Compatible Lock Nut Number
    NS-34
  • Manufacturer Product Page
  • UPC_NO
    751968733409
  • Outside Diameter Over Tangs
    9.0630 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text