Motion
40STKD3R
Roller Chain - Special Series, 40 / 1/2 in Pitch
MI ITEM #05807984
MFR #40STKD3R
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Special Series, 40 / 1/2 in Pitch
MI ITEM #05807984
MFR #40STKD3R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.92/each

Specifications

Dimensions

  • Weight
    0.05 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Special
  • Standards Met
    ASME B29
  • UPC_NO
    097039589057

Overview

Mfr description
40 SPECIAL SA-0/D-3 CLKS R/H DWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought