Motion
S20540-PP-CM1
1/4 in
Mi Item #05808142
MFR #S20540-PP-CM1
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in
Mi Item #05808142
MFR #S20540-PP-CM1

Mfr description
S20540-PP-CM1 1/4" PIPE SIZE WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/4 in

Details

  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)