Motion
1902-32-M20
Hydraulic Hose & Accessorie - 62, 32, Steel
Mi Item #05808460
MFR #1902-32-M20
Price$166.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 62, 32, Steel
Mi Item #05808460
MFR #1902-32-M20

Mfr description
1902-32-M20 SPLIT FLG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.59/each

Specifications

Dimensions

  • Flange Plate Size
    32

Details

  • Body Material
    Steel
  • Flange Code
    62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)