Motion
1825-12
Code 62 Flat Face O-Ring Flange Plug - Steel
MI ITEM #05808476
MFR #1825-12
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Code 62 Flat Face O-Ring Flange Plug - Steel
MI ITEM #05808476
MFR #1825-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.65/each

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Code 62 Flat Face O-Ring Flange
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1825

Overview

Mfr description
1825-12 FLANGE PLUG 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text