Motion
1825-32
Code 62 Flat Face O-Ring Flange Plug - Steel
Mi Item #05808482
MFR #1825-32
Price$58.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Code 62 Flat Face O-Ring Flange Plug - Steel
Mi Item #05808482
MFR #1825-32

Mfr description
1825-32 FLANGE PLUG 62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.00/each

Specifications

Dimensions

  • End 1 Size
    2 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Code 62 Flat Face O-Ring Flange
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)