Motion
1724-48
Code 61 O-Ring Flange Plug - Steel
Mi Item #05808483
MFR #1724-48
Price$122.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Code 61 O-Ring Flange Plug - Steel
Mi Item #05808483
MFR #1724-48

Mfr description
1724-48 FLANGE PLUG 61
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.16/each

Specifications

Dimensions

  • End 1 Size
    3 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Code 61 O-Ring Flange
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)