Motion
F30-14MGT-40-SK

GATES RUBBER CO
F30-14MGT-40-SK

PowerGrip® GT®2 7711-4330 Belt Sprocket - 40 mm Belt Width
MI ITEM #05808555
MFR #F30-14MGT-40-SK
Your Price$321.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F30-14MGT-40-SK

PowerGrip® GT®2 7711-4330 Belt Sprocket - 40 mm Belt Width
MI ITEM #05808555
MFR #F30-14MGT-40-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.36/each(List $369.56)

Overview

Mfr description
F30-14MGT-40 SK SPKT
  • Strong, durable sprockets designed for use with your PowerGrip®GT®2 belts.
  • Full split in bushing allows easy installation and removal.
  • Precise sprocket design produces positive, press fit to shaft.
  • Precision manufactured and static balanced.
  • Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.

Specifications

  • Belt Width
    40 mm
  • Number Of Teeth
  • Weight
    5.2 lbs
  • Manufacturer Upc Number
    072053823660
  • UPC_NO
    072053823660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text