Motion
6SP6
Industrial Power Strip - Portable, 120 V AC, 15 A, 6, NEMA 5-15, 6 ft Length, Gray Color
MI ITEM #05808720
MFR #6SP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Power Strip - Portable, 120 V AC, 15 A, 6, NEMA 5-15, 6 ft Length, Gray Color
MI ITEM #05808720
MFR #6SP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Depth
    6.10 in
  • Dimensions
    14.50 x 3.60 x 6.10 in
  • Height
    14.50 in
  • Outlet Spacing
    1-5/8 in
  • Weight
    2.2 lbs
  • Width
    3.6 in

Details

  • Current
    15 A
  • Housing Color
    Gray
  • Housing Material
    Metal
  • Includes
    6SP Power Strip, Warranty information, Instruction manual
  • Manufacturer Upc Number
    037332103383
  • Nema Plug Configuration
    NEMA 5-15
  • Number Of Outlets
    6
  • Power Strip Type
    Portable
  • Voltage
    120 V AC

Overview

Mfr description
6SP 6-OUTLET W/6' CORD
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 6 NEMA 5-15R output receptacles with 1.625-in. center-to-center outlet spacing
  • Lighted power switch
  • Keyhole mounting tabs for installation in a wide variety of applications
  • UL1363 (USA), cUL (Canada)
  • 15A power handling capacity with circuit breaker
  • 6-foot AC line cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought