Motion
203 KD 2 SS500 FB

KOP-FLEX
203 KD 2 SS500 FB

2287415 Complete Disc Coupling - Series KD2, Disc, Finished Bore, 6.7500 in OD, 9.5000 in OAL, Steel Hub Material
Mi Item #05808821
MFR #203 KD 2 SS500 FB
Price$8,609.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 SS500 FB

2287415 Complete Disc Coupling - Series KD2, Disc, Finished Bore, 6.7500 in OD, 9.5000 in OAL, Steel Hub Material
Mi Item #05808821
MFR #203 KD 2 SS500 FB

Mfr description
203 KD 2 SS500 FB
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,609.35/each

Specifications

Dimensions

  • Coupling Size Code
    203
  • Distance Between Shafts
    5.000 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.25 in
  • Max Axial Misalignment
    0.0900 in
  • Maximum Bore Diameter
    3.25 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    6.7500 in
  • Overall Length
    9.5000 in
  • Weight
    30.00 lbs

Details

  • Bore Range
    1 to 3.25 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    22.9 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203 KD 2 SS500 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384152340
  • Max Rpm
    12800 rpm
  • Number Of Discs
    2
  • Peak Torque
    2400 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD2
  • Torque Capacity
    14400 in
  • UPC_NO
    662384152340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)