Motion
66254468386

NORTON ABRASIVES
66254468386

Sanding Disc - 5.0000 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #05808873
MFR #66254468386
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254468386

Sanding Disc - 5.0000 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #05808873
MFR #66254468386

Mfr description
66254468386 5 X 5/8-11 S/C AVOS 36 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Disc Attachment Type
    Speed-Lok
  • Grade
    Coarse
  • Grit Number
    36
  • Mounting Type
    Speed-Lok Fastener
  • Package Quantity
    10
  • UPC_NO
    66254468386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)