Motion
DRM1033
Latching Drum Lid - 55 gal Capacity, Lid - Powder-Coated Steel, Gasket - Nitrile Material
Mi Item #05809117
MFR #DRM1033
Price$1,412.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latching Drum Lid - 55 gal Capacity, Lid - Powder-Coated Steel, Gasket - Nitrile Material
Mi Item #05809117
MFR #DRM1033

Mfr description
DRM1033 RED LATCHING DRUM LID
  • Lid offers controlled, temporary containment of hazardous waste with high vapor emissions
  • 5" diameter easy-access port opens to accept waste while discouraging recovery of disposed items and limiting exposure to odor and vapors
  • Full-diameter main latching lid allows easy access for emptying or disposal of large items
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,412.95/bx

Specifications

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Material
    Gasket - Nitrile, Lid - Powder-Coated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)