Motion
GSC-181-Z
Shaft Collar - GSC Series, One Piece - Solid, ASTM A108, Plain, 1.8125 in ID, 2.7500 in OD, 0.8750 in Wide
MI ITEM #05809175
MFR #GSC-181-Z
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - GSC Series, One Piece - Solid, ASTM A108, Plain, 1.8125 in ID, 2.7500 in OD, 0.8750 in Wide
MI ITEM #05809175
MFR #GSC-181-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
GSC-181-Z 1-13/16 SET COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.8125 in
  • Construction
    Solid
  • Outside Diameter
    2.7500 in
  • Width
    0.8750 in
  • Material
    Steel
  • Screw / Locking Style
    Hex
  • Screw Material
    ASTM F912
  • Weight
    0.7938 lbs
  • Manufacturer Catalog Number
    GSC-181-Z
  • Manufacturer Upc Number
    044861631812
  • UPC_NO
    044861631812
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text