Motion
8262H148

ASCO
8262H148

Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Open
Mi Item #05809178
MFR #8262H148
Price$422.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H148

Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Open
Mi Item #05809178
MFR #8262H148

Mfr description
8262H148 SOLENOID VALVE 120AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    45 psi
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Valve Functionality
    2 way - 2/2 Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)