Motion
5452
Pipe Thread Sealant - 250 ml, Tube, Purple Color
MI ITEM #05809191
MFR #5452
Price$217.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Tube, Purple Color
MI ITEM #05809191
MFR #5452

Mfr description
1265770 5452 HYDRAULIC 250ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.49/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Specific Gravity
    1.15

Details

  • Application
    Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Purple
  • Flash Point
    199.4 °F
  • Gas Pressure Range
    10,000 psi
  • Liquid Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    079340438316
  • Viscosity
    29,000 to 200,000 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)