Motion
LAGD 125/WM2

SKF
LAGD 125/WM2

SKF System 24 Ga Driven Single Point Lubricator
Mi Item #05809222
MFR #LAGD 125/WM2
Price$136.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 125/WM2

SKF System 24 Ga Driven Single Point Lubricator
Mi Item #05809222
MFR #LAGD 125/WM2

Mfr description
LAGD 125/WM2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.90/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    300 mm / 11.8 in

Details

  • Additional Details
    The units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow. Flexible dispense rate from 1 to 12 months - Stoppable or adjustable if required - Intrinsic safety rating: ATEX approved for zone 0 - Transparent lubricant container allows visual inspection of dispense rate - Compact size, permits installation in restrictive areas - Greases and chain oils available -SKF DialSet software helps to calculate the correct dispense rate - Extensive range of accessories. - Typical applications: Applications in restrictive and hazardous locations - Bearing housing lubrication - Electric motors - Fans and pumps - Conveyors - Cranes - Chains (oil) - Elevators and escalators (oil)
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Conveyors, Marine and off-shore applications, Wind turbines
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    125 ml / 4.2 fl oz
  • Grease Type
    High Load, Wide Temperature
  • Lubricator Type
    Gas Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)