Motion
IF321-N10-11
Pneumatic Flow Switch - 20 L/min to 1500 L/min Flow Rate, Inline
Mi Item #05809265
MFR #IF321-N10-11
Price$431.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 20 L/min to 1500 L/min Flow Rate, Inline
Mi Item #05809265
MFR #IF321-N10-11

Mfr description
IF321-N10-11 FLOW SWITCH
  • Flow ranges (lpm): 14-60, 20-1500, 36-2600
  • Port sizes (Rc, NPT): 3/4 or 1
  • Ambient temperature rating for microswitch depends on liquid temp (see catalog)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.65/each

Specifications

Dimensions

  • Port 1 Size/Type
    1.0000 in NPT

Details

  • Country of Origin
    JP
  • Display
    No Display
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    20 L/min to 1500 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Input Specification
    20 L/min to 1500 L/min
  • Mounting Type
    Threaded
  • Number Of Outputs
    1
  • Output Specification
    Normally Open or Closed
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    20 L/min to 1500 L/min
  • Series
    PF2A
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)